Danger Sign, 10" H, 14 in W, Horizontal Rectangle, English, U3-1732-NA_14x10

  • Mfr # U3-1732-NA_14x10
  • Zoro # G5164813
product price: 
$
8.89
/ea

Key Features

Header
Danger
Legend
Kerosene No Smoking No Open Flames
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1732-NA_14x10
Zoro #
G5164813
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Kerosene No Smoking No Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
140 Degrees F
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Legend Background Color
White
Write on Surface
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Sign Header
Danger
Abrasion Resistant
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Sign Legend Style
Text
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Corrosion Resistant
Yes
Sign Legend
Kerosene No Smoking No Open Flames
Includes Mounting Hardware
No
Number of Printed Sides
1
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Kerosene No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.