Danger Sign, 10" H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU4-0124-ED_14x10

  • Mfr # LCU4-0124-ED_14x10

  • Zoro # G5230710


product price:  $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Header
Danger
Legend
Diesel fuel. No smoking. No open flames. Will result in serious injury or death.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0124-ED_14x10
Zoro #
G5230710
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Diesel fuel. No smoking. No open flames. Will result in serious injury or death.
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Header Background Color
Red, Yellow
Operating Temp. Range
-40 Degrees to 302 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Does Not Contain PVC
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Legend Pictogram ID
PPIC-72
Metal Detectable
No
Header Pictogram ID
PPIC-51
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Legend Pictogram Description
No Smoking
Sign Header Text Color
White
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Chemical Resistant
No
Write on Surface
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Includes Mounting Hardware
No
Abrasion Resistant
No
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Legend
Diesel Fuel. No Smoking, No Open Flames Will Result In Serious Injury Or Death.
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Background Color
Red
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Sign Header Style
Symbol and Text
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Diesel Fuel. No Smoking, No Open Flames Will Result In Serious Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.