Shop LYLE

Danger Sign, 10" H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU4-0577-ED_14x10

  • Mfr # LCU4-0577-ED_14x10
  • Zoro # G5234070

product price: 
$
5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Header
Danger
Legend
No smoking allowed flammable gas in use
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0577-ED_14x10
Zoro #
G5234070
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
No smoking allowed flammable gas in use
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Legend Style
Text
Double-Sided
No
Green Environmental Attribute
Does Not Contain PVC
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 302 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Sign Legend
No Smoking Allowed Flammable Gas In Use
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Mirror Print
No
Write on Surface
No
Includes Mounting Hardware
No
Sign Header Text Color
White
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Abrasion Resistant
No
Metal Detectable
No
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Adhesive Style
Permanent
Sign Header
Danger
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Header Style
Text
Corrosion Resistant
No
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Allowed Flammable Gas In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.