Danger Sign, 10" H, 14 in W, Plastic, Horizontal Rectangle, English, LCU4-0658-NP_14X10

  • Mfr # LCU4-0658-NP_14X10

  • Zoro # G9498085


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Danger
Legend
Combustible Dust No Smoking, Welding Or Compressed Air
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0658-NP_14X10
Zoro #
G9498085
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Combustible Dust No Smoking, Welding Or Compressed Air
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Language
English
Material
Plastic
Shape
Rectangle
Write on Surface
No
Color
White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Service Temperature
165 Degrees F
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Sign Legend
Combustible Dust No Smoking, Welding Or Compressed Air
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
State Specific Sign
No
Material Properties
Flexible
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Text
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Sign Header
Danger
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Format
Traditional OSHA
Product Type
Plastic Combustible Dust Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Combustible Dust No Smoking, Welding Or Compressed Air, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.