Danger Sign, 10" H, 14 in W, Plastic, Horizontal Rectangle, English, LCU6-0131-NP_14X10

  • Mfr # LCU6-0131-NP_14X10

  • Zoro # G9500961


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Warning
Legend
No Smoking Eating Drinking In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0131-NP_14X10
Zoro #
G9500961
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Warning
Legend
No Smoking Eating Drinking In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
Black
Legend Style
Text
Header Background Color
Orange
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Mirror Print
No
Sign Header
Warning
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Legend
No Smoking Eating Drinking In This Area
Sign Header Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Sign Legend Style
Text
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
Orange
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header Background Color
Orange
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Flexible
State Specific Sign
No
Maximum Service Temperature
165 Degrees F
Number of Printed Sides
1
Product Type
Plastic No Smoking Warning Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Eating Drinking In This Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.