Danger Sign, 10" H, 14 in W, Polyester, Horizontal Rectangle, English, LCU4-0514-ND_14X10

  • Mfr # LCU4-0514-ND_14X10

  • Zoro # G9348020


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Flammable liquids do not smoke
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0514-ND_14X10
Zoro #
G9348020
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable liquids do not smoke
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Color
White
Material
Polyester
Language
English
Metal Detectable
No
Shape
Rectangle
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Maximum Service Temperature
210 Degrees F
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Minimum Application Temperature
50 Degrees F
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 2 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Sign Header Style
Text
Sign Legend Background Color
White
Sign Header
Danger
Sign Header Text Color
White
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Material Properties
Flexible
Sign Legend
Flammable Liquids Do Not Smoke
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Product Type
Flammable Liquid Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Liquids Do Not Smoke, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products