Danger Sign, 10" H, 14 in W, Polyester, Horizontal Rectangle, English, LCU4-0523-ND_14X10

  • Mfr # LCU4-0523-ND_14X10

  • Zoro # G9348991


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Oxygen No Smoking No Open Flames
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0523-ND_14X10
Zoro #
G9348991
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Oxygen No Smoking No Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Write on Surface
No
Sign Header Text Color
White
Sign Header
Danger
Corrosion Resistant
No
Sign Mounting Location
Wall
Maximum Service Temperature
210 Degrees F
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Mirror Print
No
Glow In The Dark
No
Minimum Application Temperature
50 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Style
Text
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Sign Legend
Oxygen No Smoking No Open Flames
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Metal Detectable
No
Product Type
No Smoking Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Oxygen No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.