Danger Sign, 10" H, 14 in W, Polyester, Horizontal Rectangle, English, LCU4-0530-ND_14X10

  • Mfr # LCU4-0530-ND_14X10

  • Zoro # G9349630


product price:  $6.15
/ea

Key Features

Header
Danger
Legend
Propane No Smoking No Open Flames
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0530-ND_14X10
Zoro #
G9349630
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Propane No Smoking No Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Black, Red
Double-Sided
No
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Sign Legend Text Color
Black
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Text
Sign Legend Background Color
White
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Propane No Smoking No Open Flames
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Minimum Application Temperature
50 Degrees F
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Number of Printed Sides
1
Maximum Service Temperature
210 Degrees F
Sign Format
Traditional OSHA
Sign Header Text Color
White
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Mirror Print
No
Write on Surface
No
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Product Type
Propane Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Propane No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products