Danger Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1843-RD_14X10

  • Mfr # U3-1843-RD_14X10

  • Zoro # G2741545


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Danger
Legend
No Smoking In Trailers And Dock Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1843-RD_14X10
Zoro #
G2741545
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
No Smoking In Trailers And Dock Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend/Background Color
Red and Black/White
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red, White
Double-Sided
No
Material
Vinyl
Language
English
Background Color
White
Legend Style
Text
Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Corrosion Resistant
No
Sign Format
Traditional OSHA
Sign Header
Danger
Sign Header Style
Text
Adhesive Type
Acrylic
Sign Legend
No Smoking In Trailers And Dock Area
Chemical Resistant
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Metal Detectable
No
Sign Legend Background Color
White
Write on Surface
No
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
Mirror Print
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Glow In The Dark
No
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking In Trailers And Dock Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.