Danger Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1732-RA_14X10

  • Mfr # U3-1732-RA_14X10

  • Zoro # G9649911


product price:  $9.49
/ea

Key Features

Header
Danger
Legend
Kerosene No Smoking No Open Flames
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1732-RA_14X10
Zoro #
G9649911
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Kerosene No Smoking No Open Flames
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Legend Style
Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
Header Legend Color
White
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
State Specific Sign
No
Anti-Slip Surface
No
Sign Header
Danger
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Number of Printed Sides
1
Maximum Service Temperature
140 Degrees F
Graffiti Resistant
Yes
Sign Legend Style
Text
Mirror Print
No
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Corrosion Resistant
Yes
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Sign Legend
Kerosene No Smoking No Open Flames
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Header Text Color
White
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Kerosene No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.