Danger Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1753-RA_14X10
Mfr # U3-1753-RA_14X10
Zoro # G9649875
product price:Â $8.99
/eaKey Features
Header
Danger
Legend
Liquefied Hydrogen Flammable Gas No Smoking No Open Flames
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U3-1753-RA_14X10
Zoro #
G9649875
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Liquefied Hydrogen Flammable Gas No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.