Danger Sign, 10" H, 14 in W, Vertical Rectangle, English, U6-1147-RA_14X10

  • Mfr # U6-1147-RA_14X10

  • Zoro # G9635464


product price:  $9.49
/ea

Key Features

Header
warning
Legend
Lead Work Area Poison No Smoking Or Eating
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1147-RA_14X10
Zoro #
G9635464
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
warning
Legend
Lead Work Area Poison No Smoking Or Eating
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Orange
Subject Matter
No Smoking
Mounting Style
Surface
Material
Aluminum
Double-Sided
No
Language
English
Legend Color
Black
Header Background Color
Black, Orange
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend/Background Color
Black/Orange
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Service Temperature
140 Degrees F
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Lead Work Area Poison No Smoking Or Eating
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Header
Warning
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Number of Printed Sides
1
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Corrosion Resistant
Yes
Chemical Resistant
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Header Text Color
White
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lead Work Area Poison No Smoking Or Eating, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.