Danger Sign, 10" H, 7 in W, Plastic, Horizontal Rectangle, English, U3-1085-NP_7X10

  • Mfr # U3-1085-NP_7X10

  • Zoro # G4707319


product price:  $7.19
/ea

Key Features

Header
Danger
Legend
Acetylene Storage Area, No Smoking
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1085-NP_7X10
Zoro #
G4707319
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
Acetylene Storage Area, No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Sign Legend Text Color
Black
Material Properties
Flexible
Write on Surface
No
Sign Header Style
Text
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
No
Glow In The Dark
No
Sign Legend
Acetylene Storage Area No Smoking
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Sign Legend Style
Text
State Specific Sign
No
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Sign Format
Traditional OSHA
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acetylene Storage Area No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.