Shop LYLE
See all product information
Danger Sign, 10 in H, 10 in W, Aluminum, Vertical Rectangle, English, U3-1291-RA_10X14
Mfr # U3-1291-RA_10X14
Zoro # G9651853
product price:Â $10.95
/eaKey Features
Header
Danger
Legend
Deep Water No Fishing
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U3-1291-RA_10X14
Zoro #
G9651853
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Deep Water No Fishing, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.