Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0255-NA_14X10

  • Mfr # LCU4-0255-NA_14X10
  • Zoro # G8760020
product price: 
$
12.99
/ea

Key Features

Header
Danger
Legend
Watch For Falling Debris
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0255-NA_14X10
Zoro #
G8760020
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Watch For Falling Debris
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Sign Legend
Watch For Falling Debris
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Red, White
Legend Pictogram ID
PPIC-87
Write on Surface
No
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Legend Pictogram Description
Falling Debris Overhead Hazard
Material Properties
Rigid
Sign Header Text Color
White
Anti-Slip Surface
No
Metal Detectable
Yes
Graffiti Resistant
Yes
Maximum Service Temperature
210 Degrees F
Sign Header
Danger
Product Type
Aluminum Construction Area Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch For Falling Debris, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.