Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0255-RA_14X10

  • Mfr # LCU4-0255-RA_14X10

  • Zoro # G8760407


product price:  $11.69
/ea

Key Features

Header
Danger
Legend
Watch For Falling Debris
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0255-RA_14X10
Zoro #
G8760407
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Watch For Falling Debris
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Abrasion Resistant
No
State Specific Sign
No
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Write on Surface
No
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Header
Danger
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Number of Printed Sides
1
Mirror Print
No
Legend Pictogram ID
PPIC-87
Sign Header Style
Text
Glow In The Dark
No
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
Sign Header Background Color
Black, Red, White
Legend Pictogram Description
Falling Debris Overhead Hazard
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Sign Legend
Watch For Falling Debris
Protective Coating
Clear Film Laminate
Product Type
Reflective Construction Area Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch For Falling Debris, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products