Shop LYLE

Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0328-NA_14X10

  • Mfr # LCU4-0328-NA_14X10
  • Zoro # G9327066

product price: 
$
10.49
/ea

Key Features

Header
Danger
Legend
Hot Pipes
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0328-NA_14X10
Zoro #
G9327066
UPC #
-
Country of Origin
United States
Item
Hot Surface Sign
Header
Danger
Legend
Hot Pipes
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Glow In The Dark
No
Mirror Print
No
Sign Header Text Color
White
Sign Header
Danger
Number of Printed Sides
1
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Metal Detectable
Yes
Sign Legend Style
Text
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Material Special Properties
Metal Detectable
Sign Legend
Hot Pipes
Abrasion Resistant
No
Write on Surface
No
ANSI 969 Compliant
No
Maximum Service Temperature
210 Degrees F
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Aluminum Hot Pipes Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Pipes, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products