Shop LYLE

Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0353-RA_14X10

  • Mfr # LCU4-0353-RA_14X10
  • Zoro # G9329741

product price: 
$
11.39
/ea

Key Features

Header
Danger
Legend
Drive Slowly
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0353-RA_14X10
Zoro #
G9329741
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Drive Slowly
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Black, Red
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Number of Printed Sides
1
Glow In The Dark
No
Write on Surface
No
Sign Mounting Location
Wall
State Specific Sign
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Sign Header Text Color
White
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Metal Detectable
Yes
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Material Special Properties
Metal Detectable
Sign Legend
Drive Slowly
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Background Color
Black, Red, White
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Product Type
Reflective Traffic Safety Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drive Slowly, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.