Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0473-NA_14X10

  • Mfr # LCU4-0473-NA_14X10
  • Zoro # G9343568
product price: 
$
10.49
/ea

Key Features

Header
Danger
Legend
Hot Work Fire Watch Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0473-NA_14X10
Zoro #
G9343568
UPC #
-
Country of Origin
United States
Item
Hot Surface Sign
Header
Danger
Legend
Hot Work Fire Watch Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Legend Style
Text
Header Background Color
Black, Red
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Material Special Properties
Metal Detectable
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Maximum Service Temperature
210 Degrees F
Sign Legend
Hot Work Fire Watch Area
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Anti-Slip Surface
No
Metal Detectable
Yes
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Header Text Color
White
Write on Surface
No
Material Properties
Rigid
Sign Header
Danger
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Aluminum Hot Work Area Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Work Fire Watch Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews