Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0473-RA_14X10

  • Mfr # LCU4-0473-RA_14X10
  • Zoro # G9343391
product price: 
$
11.39
/ea

Key Features

Header
Danger
Legend
Hot Work Fire Watch Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0473-RA_14X10
Zoro #
G9343391
UPC #
-
Country of Origin
United States
Item
Hot Surface Sign
Header
Danger
Legend
Hot Work Fire Watch Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black, Red, White
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Glow In The Dark
No
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Write on Surface
No
Sign Legend Style
Text
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Header Style
Text
Corrosion Resistant
Yes
Sign Header
Danger
Sign Legend
Hot Work Fire Watch Area
Sign Mounting Location
Wall
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Product Type
Reflective Hot Work Area Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Work Fire Watch Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.