Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1248-RA_14X10

  • Mfr # U3-1248-RA_14X10
  • Zoro # G9652063
product price: 
$
12.79
/ea

Key Features

Header
Danger
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1248-RA_14X10
Zoro #
G9652063
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Color
Black
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
Background Color
White
Header Legend Color
White
Header Background Color
Black, Red, White
Legend Style
Text
OSHA Compliant
Yes
Legend
Construction Site Authorized Personnel Only
Double-Sided
No
Sign Legend Text Color
Black
State Specific Sign
No
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Number of Printed Sides
1
Sign Legend
Construction Site Authorized Personnel Only
Sign Header Style
Text
Includes Mounting Hardware
No
Sign Legend Style
Text
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Black, Red, White
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Maximum Service Temperature
140 Degrees F
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Graffiti Resistant
Yes
Product Type
Danger Sign
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Site Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.