Shop LYLE

Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1250-RA_14X10

  • Mfr # U3-1250-RA_14X10

  • Zoro # G9652045


product price:  $12.19
/ea

Key Features

Header
Danger
Legend
Construction Site No Trespassing
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1250-RA_14X10
Zoro #
G9652045
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Construction Site No Trespassing
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
White
Legend/Background Color
Red and Black/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red, White
Double-Sided
No
OSHA Compliant
Yes
Material
Aluminum
Legend Color
Black
Background Color
White
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Header Style
Text
Abrasion Resistant
No
Glow In The Dark
No
Sign Header
Danger
Maximum Service Temperature
140 Degrees F
Write on Surface
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Construction Site No Trespassing
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Mirror Print
No
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Sign Header Text Color
White
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
ANSI 969 Compliant
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
White
Product Type
Danger Sign
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Site No Trespassing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.