Shop LYLE

Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1416-RA_14X10

  • Mfr # U3-1416-RA_14X10
  • Zoro # G9651336

product price: 
$
13.79
/ea

Key Features

Header
Danger
Legend
Elevator Equipment Room Authorized Personnel Only
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1416-RA_14X10
Zoro #
G9651336
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Elevator Equipment Room Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Header Legend Color
White
Background Color
White
Sign Legend Color
Black
Material
Aluminum
Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Language
English
Legend/Background Color
Red and Black/White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Glow In The Dark
No
Mirror Print
No
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Header Text Color
White
Maximum Service Temperature
140 Degrees F
Chemical Resistant
No
Sign Header
Danger
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Anti-Slip Surface
No
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Sign Legend
Elevator Equipment Room Authorized Personnel Only
Sign Legend Style
Text
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Product Type
Danger Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Elevator Equipment Room Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.