Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1870-RA_14X10

  • Mfr # U3-1870-RA_14X10
  • Zoro # G9649385
product price: 
$
13.29
/ea

Key Features

Header
Danger
Legend
No Trespassing
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1870-RA_14X10
Zoro #
G9649385
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
No Trespassing
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend/Background Color
Red and Black/White
Header Background Color
Black, Red, White
Background Color
White
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Material
Aluminum
Double-Sided
No
Legend Color
Black
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Corrosion Resistant
Yes
State Specific Sign
No
Write on Surface
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Legend
No Trespassing
Chemical Resistant
No
Abrasion Resistant
No
Glow In The Dark
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Maximum Service Temperature
140 Degrees F
Number of Printed Sides
1
Mirror Print
No
Sign Header Text Color
White
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Metal Detectable
No
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Danger Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Trespassing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.