Shop LYLE

Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1952-RA_14X10

  • Mfr # U3-1952-RA_14X10

  • Zoro # G9649071


product price:  $13.58
/ea

Key Features

Header
Danger
Legend
Restricted Area Authorized Employees Only
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1952-RA_14X10
Zoro #
G9649071
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Restricted Area Authorized Employees Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Red and Black/White
Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
OSHA Compliant
Yes
Background Color
White
Header Legend Color
White
Sign Legend Color
Black
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Language
English
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Sign Header Style
Text
Mirror Print
No
Material Properties
Rigid
Sign Header Background Color
Black, Red, White
Corrosion Resistant
Yes
Metal Detectable
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Maximum Service Temperature
140 Degrees F
Sign Header
Danger
Graffiti Resistant
Yes
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend
Restricted Area Authorized Employees Only
Sign Mounting Location
Wall
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Restricted Area Authorized Employees Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.