Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1961-RA_14X10

  • Mfr # U3-1961-RA_14X10

  • Zoro # G9649026


product price:  $8.99
/ea

Key Features

Header
Danger
Legend
Roof Will Not Support A Person Access Prohibited
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1961-RA_14X10
Zoro #
G9649026
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Roof Will Not Support A Person Access Prohibited
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Subject Matter
Chemicals/Hazardous
Header Background Color
Black, Red, White
Legend/Background Color
Red And Black/White
Double-Sided
No
Background Color
White
Legend Color
Black
Mounting Style
With Mounting Holes
Sign Legend Color
Black
ANSI Compliant
Yes
Language
English
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Number of Printed Sides
1
Glow In The Dark
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Sign Legend
Roof Will Not Support A Person Access Prohibited
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Material Properties
Rigid
State Specific Sign
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Header
Danger
Mirror Print
No
Metal Detectable
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Maximum Service Temperature
140 Degrees F
Abrasion Resistant
No
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Roof Will Not Support A Person Access Prohibited, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.