Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-2025-RA_14X10

  • Mfr # U3-2025-RA_14X10

  • Zoro # G9648737


product price:  $12.19
/ea

Key Features

Header
Danger
Legend
Unauthorized Personnel Keep Out
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-2025-RA_14X10
Zoro #
G9648737
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Unauthorized Personnel Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Legend Color
Black
Language
English
Legend Style
Text
Double-Sided
No
Background Color
White
Header Background Color
Black, Red, White
Sign Legend Color
Black
OSHA Compliant
Yes
Legend/Background Color
Red and Black/White
Material
Aluminum
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
State Specific Sign
No
Sign Header Text Color
White
Sign Format
Traditional OSHA
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Danger
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Maximum Service Temperature
140 Degrees F
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Mirror Print
No
Sign Legend Background Color
White
Sign Legend
Unauthorized Personnel Keep Out
Mounting Pattern
No Mounting Holes
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Metal Detectable
No
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Unauthorized Personnel Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.