Shop LYLE

Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-2078-RA_14X10

  • Mfr # U3-2078-RA_14X10

  • Zoro # G9648572


product price:  $9.49
/ea

Key Features

Header
Danger
Legend
Workers Above Watch For Falling Material
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-2078-RA_14X10
Zoro #
G9648572
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Workers Above Watch For Falling Material
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Includes Mounting Hardware
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend
Workers Above Watch For Falling Material
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Mirror Print
No
Graffiti Resistant
Yes
Metal Detectable
No
Corrosion Resistant
Yes
Sign Legend Style
Text
Glow In The Dark
No
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Danger
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Maximum Service Temperature
140 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Workers Above Watch For Falling Material, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.