Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U6-1264-RA_14X10

  • Mfr # U6-1264-RA_14X10

  • Zoro # G9634922


product price:  $12.29
/ea

Key Features

Header
Warning
Legend
Very Hot Water
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U6-1264-RA_14X10
Zoro #
G9634922
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Hot Surface Sign
Header
Warning
Legend
Very Hot Water
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Subject Matter
Hot
Legend Style
Text
Header Background Color
Black, Orange
Mounting Style
Surface
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Language
English
Material
Aluminum
OSHA Compliant
Yes
Background Color
Orange
Double-Sided
No
Legend/Background Color
Black/Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
State Specific Sign
No
Sign Header Text Color
White
Sign Legend Style
Text
Abrasion Resistant
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
No
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Sign Legend
Very Hot Water
Mirror Print
No
Chemical Resistant
No
Glow In The Dark
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Material Properties
Rigid
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Warning
Maximum Service Temperature
140 Degrees F
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Very Hot Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.