Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, U3-1739-RA_14X10

  • Mfr # U3-1739-RA_14X10

  • Zoro # G9649902


product price:  $10.59
/ea

Key Features

Header
Danger
Legend
Laser Operating
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1739-RA_14X10
Zoro #
G9649902
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Operating
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Background Color
White
Legend Style
Text
Language
English
Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Subject Matter
Laser Hazard
Header Background Color
Black, Red, White
Legend/Background Color
Red and Black/White
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Sign Legend Color
Black
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Sign Header Style
Text
State Specific Sign
No
Material Properties
Rigid
Write on Surface
No
Sign Legend Background Color
White
Number of Printed Sides
1
Maximum Service Temperature
140 Degrees F
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
ANSI 969 Compliant
No
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Sign Legend
Laser Operating
Sign Format
Traditional OSHA
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Operating, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products