Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0008-RA_14X10

  • Mfr # LCU4-0008-RA_14X10

  • Zoro # G8737675


product price:  $10.35
/ea

Key Features

Header
Danger
Legend
Anhydrous Ammonia Contact Will Result In Severe Burns, Injury Or Death.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0008-RA_14X10
Zoro #
G8737675
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Anhydrous Ammonia Contact Will Result In Severe Burns, Injury Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Header Pictogram ID
PPIC-51
Mounting Pattern
4 Corner
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
Anhydrous Ammonia Contact Will Result In Severe Burns, Injury Or Death.
Mirror Print
No
Sign Header Text Color
White
Material Special Properties
Metal Detectable
State Specific Sign
No
Legend Pictogram ID
PCHL-20
Sign Legend Background Color
White
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Red, Yellow
Maximum Viewing Distance - Favorable Conditions
40 ft
Legend Pictogram Description
Chemical Hazard
Anti-Slip Surface
No
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Metal Detectable
Yes
Sign Header Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Abrasion Resistant
No
Number of Printed Sides
1
Product Type
Reflective Ammonia Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Anhydrous Ammonia Contact Will Result In Severe Burns, Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products