Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0008-RD_14X10

  • Mfr # LCU4-0008-RD_14X10

  • Zoro # G8737736


product price:  $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Header
Danger
Legend
Anhydrous Ammonia Contact Will Result In Severe Burns, Injury Or Death.
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0008-RD_14X10
Zoro #
G8737736
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Anhydrous Ammonia Contact Will Result In Severe Burns, Injury Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Red, Yellow
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Graffiti Resistant
Yes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Write on Surface
No
Sign Header Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Danger
Legend Pictogram ID
PCHL-20
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Chemical Hazard
Material Properties
Flexible
Sign Header Text Color
White
Average Outdoor Durability
1 to 2 yr
Header Pictogram ID
PPIC-51
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Sign Legend
Anhydrous Ammonia Contact Will Result In Severe Burns, Injury Or Death.
Sign Header Background Color
Red, Yellow
Corrosion Resistant
No
ANSI 969 Compliant
No
Product Type
Ammonia Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Anhydrous Ammonia Contact Will Result In Severe Burns, Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.