Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0011-RD_14X10

  • Mfr # LCU4-0011-RD_14X10

  • Zoro # G8737937


product price:  $7.99
/ea

Key Features

Header
Danger
Legend
Diesel Flammable
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0011-RD_14X10
Zoro #
G8737937
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Diesel Flammable
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
Sign Legend
Diesel Flammable.
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram ID
PFXG-61
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
White
Sign Header Background Color
Red, Yellow
Mirror Print
No
Corrosion Resistant
No
State Specific Sign
No
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Header Pictogram ID
PPIC-51
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Fire
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Header
Danger
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Metal Detectable
No
Material Properties
Flexible
Product Type
Diesel Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Diesel Flammable., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.