Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0037-RD_14X10

  • Mfr # LCU4-0037-RD_14X10

  • Zoro # G8741139


product price:  $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Header
Danger
Legend
Chemical Storage
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0037-RD_14X10
Zoro #
G8741139
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Chemical Storage
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Red, Yellow
Header Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
Adhesive Type
Acrylic
Adhesive Style
Permanent
Mirror Print
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Corrosion Resistant
No
Legend Pictogram ID
PCHL-57
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Sign Mounting Location
Wall
Material Properties
Flexible
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
Sign Legend Background Color
White
Legend Pictogram Description
Skull And Crossbones In Yellow Triangle And Black Border
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Glow In The Dark
No
State Specific Sign
No
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Red, Yellow
Graffiti Resistant
Yes
Sign Legend
Chemical Storage.
Maximum Viewing Distance - Favorable Conditions
40 ft
Header Pictogram ID
PPIC-51
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Product Type
Chemicals Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chemical Storage., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.