Shop LYLE

Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0078-NA_14X10

  • Mfr # LCU4-0078-NA_14X10
  • Zoro # G8745926

product price: 
$
10.99
/ea

Key Features

Header
Danger
Legend
Nitrogen
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0078-NA_14X10
Zoro #
G8745926
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Nitrogen
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Header Background Color
Red, Yellow
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Red, Yellow
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Material Special Properties
Metal Detectable
Sign Legend Style
Symbol and Text
Maximum Service Temperature
210 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Sign Legend
Nitrogen.
Average Outdoor Durability
3 to 5 yr
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
State Specific Sign
No
Legend Pictogram ID
PPIC-51
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
4 Corner
Metal Detectable
Yes
Glow In The Dark
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Write on Surface
No
Material Properties
Rigid
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Header Pictogram ID
PPIC-51
Corrosion Resistant
Yes
Sign Header
Danger
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Product Type
Aluminum Nitrogen Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Nitrogen., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products