Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0142-NA_14X10
Mfr # LCU4-0142-NA_14X10
Zoro # G8752357
product price: $10.25
/eaKey Features
Header
Danger
Legend
Asbestos. May Cause Cancer And Lung Damage. Authorized Personnel Only.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCU4-0142-NA_14X10
Zoro #
G8752357
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Asbestos. May Cause Cancer And Lung Damage. Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.