Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0217-NA_14X10

  • Mfr # LCU4-0217-NA_14X10
  • Zoro # G8668585
product price: 
$
10.89
/ea

Key Features

Header
Danger
Legend
Corrosive Materials
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU4-0217-NA_14X10
Zoro #
G8668585
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Corrosive Materials
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Header Background Color
Black, Red
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Sign Header Text Color
White
State Specific Sign
No
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Special Properties
Metal Detectable
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
210 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram Description
Chemical Hazard
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Glow In The Dark
No
Sign Legend Background Color
White
Write on Surface
No
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Sign Format
ANSI/OSHA Format
Material Properties
Rigid
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Legend Pictogram ID
PCHL-19
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Corrosive Materials
Metal Detectable
Yes
Product Type
Aluminum Corrosive Materials Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Corrosive Materials, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews