Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0317-RD_14X10

  • Mfr # LCU4-0317-RD_14X10

  • Zoro # G9326086


product price:  $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Header
Danger
Legend
Fuel Oil
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0317-RD_14X10
Zoro #
G9326086
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Fuel Oil
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Legend Style
Text
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Adhesive Style
Permanent
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Adhesive Type
Acrylic
Sign Header
Danger
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Anti-Slip Surface
No
Sign Header Style
Text
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Sign Header Text Color
White
Sign Legend Style
Text
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Fuel Oil
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Graffiti Resistant
Yes
Mirror Print
No
Sign Legend Background Color
White
Product Type
Fuel Material Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fuel Oil, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.