Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0321-NA_14X10

  • Mfr # LCU4-0321-NA_14X10

  • Zoro # G9326381


product price:  $11.69
/ea

Key Features

Header
Danger
Legend
Nitrogen
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0321-NA_14X10
Zoro #
G9326381
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Nitrogen
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Header Background Color
Black, Red
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Sign Header Text Color
White
Mounting Pattern
4 Corner
Glow In The Dark
No
Anti-Slip Surface
No
Sign Header Style
Text
Sign Legend
Nitrogen
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Sign Header
Danger
Material Special Properties
Metal Detectable
Metal Detectable
Yes
Maximum Service Temperature
210 Degrees F
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Product Type
Aluminum Nitrogen Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Nitrogen, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products