Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0374-RA_14X10

  • Mfr # LCU4-0374-RA_14X10
  • Zoro # G9331841
product price: 
$
11.39
/ea

Key Features

Header
Danger
Legend
Hazardous Waste
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0374-RA_14X10
Zoro #
G9331841
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Hazardous Waste
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Glow In The Dark
No
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
3 to 5 yr
Sign Header
Danger
Sign Header Style
Text
Sign Legend
Hazardous Waste
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Material Special Properties
Metal Detectable
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Abrasion Resistant
No
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Metal Detectable
Yes
Sign Header Text Color
White
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Product Type
Reflective Hazardous Waste Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.