Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0411-RD_14X10

  • Mfr # LCU4-0411-RD_14X10

  • Zoro # G9336175


product price:  $8.09
/ea

Key Features

Header
Danger
Legend
Combustible Diesel
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0411-RD_14X10
Zoro #
G9336175
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Combustible Diesel
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Sign Legend Text Color
Black
Sign Header Text Color
White
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Sign Header
Danger
Sign Legend
Combustible Diesel
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
1 to 2 yr
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Mirror Print
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Adhesive Style
Permanent
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Write on Surface
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Material Properties
Flexible
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Product Type
Combustible Diesel Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Combustible Diesel, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.