Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0456-RA_14X10

  • Mfr # LCU4-0456-RA_14X10

  • Zoro # G9341459


product price:  $10.59
/ea

Key Features

Header
Danger
Legend
High Pressure Gas Line
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0456-RA_14X10
Zoro #
G9341459
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
High Pressure Gas Line
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Legend
High Pressure Gas Line
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black, Red, White
Material Special Properties
Metal Detectable
Sign Header
Danger
Sign Legend Style
Text
Material Properties
Rigid
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Text
Corrosion Resistant
Yes
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Write on Surface
No
Product Type
Reflective High Pressure Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Pressure Gas Line, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products