Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0464-RD_14X10

  • Mfr # LCU4-0464-RD_14X10

  • Zoro # G9342439


product price:  $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Header
Danger
Legend
Hydrochloric acid (HCl)
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0464-RD_14X10
Zoro #
G9342439
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Hydrochloric acid (HCl)
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Language
English
Material
Vinyl
Indoor/Outdoor Usage
Indoor Only
Shape
Rectangle
Write on Surface
No
Metal Detectable
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
Abrasion Resistant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Legend Background Color
White
Glow In The Dark
No
Mirror Print
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Sign Legend
Hydrochloric Acid (Hcl)
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Header Style
Text
Product Type
Hydrochloric Acid Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hydrochloric Acid (Hcl), Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.