Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0472-NA_14X10

  • Mfr # LCU4-0472-NA_14X10
  • Zoro # G9343297
product price: 
$
10.99
/ea

Key Features

Header
Danger
Legend
Flammable Keep Fire Away
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0472-NA_14X10
Zoro #
G9343297
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Flammable Keep Fire Away
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Style
Text
Glow In The Dark
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Sign Header
Danger
Metal Detectable
Yes
Sign Header Text Color
White
Sign Format
Traditional OSHA
Sign Legend
Flammable Keep Fire Away
Maximum Service Temperature
210 Degrees F
Material Special Properties
Metal Detectable
Mirror Print
No
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Corrosion Resistant
Yes
Number of Printed Sides
1
Product Type
Aluminum Flammable Material Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Keep Fire Away, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.