Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0553-NA_14X10

  • Mfr # LCU4-0553-NA_14X10

  • Zoro # G9351645


product price:  $10.89
/ea

Key Features

Header
Danger
Legend
Boiler Room Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0553-NA_14X10
Zoro #
G9351645
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Boiler Room Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Material Special Properties
Metal Detectable
Mirror Print
No
Maximum Service Temperature
210 Degrees F
Corrosion Resistant
Yes
Abrasion Resistant
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Write on Surface
No
Sign Legend
Boiler Room Authorized Personnel Only
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Header Text Color
White
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Metal Detectable
Yes
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Aluminum Authorized Personnel Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Boiler Room Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.