Shop LYLE

Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU6-0015-RA_14X10

  • Mfr # LCU6-0015-RA_14X10
  • Zoro # G9471948

product price: 
$
11.39
/ea

Key Features

Header
Warning
Legend
Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates, Do Not Enter Until Ventilated.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU6-0015-RA_14X10
Zoro #
G9471948
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Warning
Legend
Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates, Do Not Enter Until Ventilated.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Header Background Color
Orange, Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Header Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Legend Pictogram ID
PPEQ-935
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
130 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Header Pictogram ID
PPIC-51
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Inhalation Hazard
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Header
Warning
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
White
Sign Header Text Color
Black
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Sign Legend
Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates, Do Not Enter Until Ventilated.
Write on Surface
No
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Orange, Yellow
Graffiti Resistant
Yes
Product Type
Reflective Carbon Dioxide Warning Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates, Do Not Enter Until Ventilated., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products