Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU6-0046-RA_14X10

  • Mfr # LCU6-0046-RA_14X10
  • Zoro # G9475131
product price: 
$
11.39
/ea

Key Features

Header
Warning
Legend
Infectious Waste
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU6-0046-RA_14X10
Zoro #
G9475131
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Warning
Legend
Infectious Waste
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2134
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header
Warning
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Write on Surface
No
Mirror Print
No
Sign Header Text Color
Black
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
Sign Format
Traditional OSHA
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Orange
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Sign Header Style
Text
Legend Pictogram Description
Biohazard
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Sign Header Background Color
Orange
Legend Pictogram ID
PRAD-16
Sign Legend
Infectious Waste
Material Properties
Rigid
Product Type
Reflective Infectious Waste Warning Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Infectious Waste, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.