Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU6-0049-RA_14X10

  • Mfr # LCU6-0049-RA_14X10

  • Zoro # G9475551


product price:  $10.59
/ea

Key Features

Header
Warning
Legend
Pesticide Storage Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0049-RA_14X10
Zoro #
G9475551
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Warning
Legend
Pesticide Storage Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2176
Header Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Sign Header Style
Text
State Specific Sign
No
Sign Header Background Color
Orange
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Skull And Crossbones
Sign Header Text Color
Black
Sign Header
Warning
Sign Legend Background Color
Orange
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend
Pesticide Storage Area
Glow In The Dark
No
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Mirror Print
No
Material Properties
Rigid
Metal Detectable
Yes
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Write on Surface
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
Legend Pictogram ID
PCHL-45
Product Type
Reflective Pesticide Warning Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pesticide Storage Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.