Shop LYLE

Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU6-0089-RA_14X10

  • Mfr # LCU6-0089-RA_14X10
  • Zoro # G9478080

product price: 
$
12.69
/ea

Key Features

Header
Warning
Legend
Combustible Dust
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU6-0089-RA_14X10
Zoro #
G9478080
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Warning
Legend
Combustible Dust
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Background Color
Orange
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
Orange
Sign Legend Style
Text
Mirror Print
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Text Color
Black
Sign Header Background Color
Orange
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Legend
Combustible Dust
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header
Warning
Write on Surface
No
Number of Printed Sides
1
Metal Detectable
Yes
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Product Type
Reflective Combustible Dust Warning Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Combustible Dust, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.