Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U1-1044-RA_14X10

  • Mfr # U1-1044-RA_14X10

  • Zoro # G9085343


product price:  $10.99
/ea
Sold in multiples of 5 for $54.95

Key Features

Header
Danger
Legend
Asbestos Cancer and Lung Disease Hazard Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1044-RA_14X10
Zoro #
G9085343
UPC #
849362009180
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
Asbestos Cancer and Lung Disease Hazard Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Double-Sided
No
Legend Color
Black
Language
English
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Background Color
White
Sign Legend Color
Black
Header Background Color
Black, Red, White
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Style
Text
Abrasion Resistant
No
State Specific Sign
No
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Maximum Service Temperature
170 Degrees F
Graffiti Resistant
Yes
Sign Legend Background Color
White
Glow In The Dark
No
Metal Detectable
No
Mirror Print
No
Write on Surface
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Corrosion Resistant
Yes
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Legend
Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Anti-Slip Surface
No
Sign Header Text Color
White
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products